Shop All Hitch Pins
Curt
Swivel 1/2" Hitch Pin w/5/8" Adapter
Mfr # 21561
Zoro # G8671201
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent
- Fastener Finish Zinc
- Pin Dia. 1/2"
- Usable Length 3 3/8 in
- Size (In.) 1/2" Pin, 5/8" Adapter
Product Information
- Brand Curt
- MFR # 21561
- Zoro # G8671201
- UPC # 612314215614
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 3 3/8 in |
Size (In.) | 1/2" Pin, 5/8" Adapter |
Overall Length | 5 1/8 in |
Pin Diameter | 1/2 in |
Compatible Hitch Size | 1 1/4 in, 2 in |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Bent |
Fastener Finish | Zinc |
Material | Steel |
Type | Swivel Hitch Pin with Adapter |
Application | Provides Reliable Installation For Any Ball Mount or Hitch-Mounted Accessory with a 1-1/4" or 2" Shank, Allowing it to Fit a Variety of Trailer Hitches |
Item | Trailer Hitch Pin |
Finish | Zinc Plated |
Includes | 5/8 in Pin Hole Adapter |
Hitch Pin Style | Pin |
Vehicle Class | I, II, III, IV |
Description
Trailer Hitch Pin, Hitch Pin Style Pin, Compatible Hitch Size 1 1/4 in, 2 in, Pin Diameter 1/2 in, Vehicle Class I, II, III, IV, Overall Length 5 1/8 in, Usable Length 3 3/8 in, Includes 5/8 in Pin Hole Adapter, Material Steel, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA91)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (4CAJ6)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, White Ruspert Steel Hex Head Hex Drive, 50 PK (54490)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21507 (21507)
- CURT Hitch Pin, 1/2", 21403 (21403)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- CURT Hitch Pin, 1/2", 21411 (21411)
- CURT Hitch Pin w/Groove, 2" Rcvr, Zinc, 5/8" (21504)
- CURT Hitch Pin, 1/2", 21400 (21400)
- ZORO SELECT Ring Pin, Detent, 1/2x2 1/2 In, PK5 (30-48)
- Curt Hitch Pins