Shop All Trailer Hitches
Curt
Strght-Tongue Coupler w/Posi-Lock, 1-7/8"
Mfr # 25128
Zoro # G8670982
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 2" Wide Straight Trailer Tongues and 1-7/8" Trailer Balls
- Size (In.) 1-7/8"
- Material Steel
- Type Straight-Tongue Coupler
- Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Product Information
- Brand Curt
- MFR # 25128
- Zoro # G8670982
- UPC # 612314115112
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 1-7/8" |
Compatible Ball Diameter | 1 7/8 in |
Compatible Pin Hole Diameter | 1 7/8 in |
Tongue Width | 2 in |
Overall Length | 8 7/8 in |
Details
For Use With | Fits 2" Wide Straight Trailer Tongues and 1-7/8" Trailer Balls |
Material | Steel |
Type | Straight-Tongue Coupler |
Item | Towing Coupler |
Features | Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism |
Finish | Zinc Plated |
Weight | 2.75 lb |
Color | Clear |
Coupler Style | Straight-Tongue |
Vehicle Class | I |
Resistance Properties | Corrosion-Resistant, Tear-Resistant, Wear-Resistant |
Compatible Product Type | Trailer |
Gross Vehicle Weight Capacity | 2,000 lb |
Gross Towing Weight Capacity | 2,000 lb |
Description
Towing Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter 1 7/8 in, Material Steel, Finish Zinc Plated, Overall Length 8 7/8 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 2.75 lb, Tongue Width 2 in, Color Clear, Compatible Product Type Trailer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Yellow (3270-0614-0100)
- CAR DEALER DEPOT Jb Purple Clay Bar (HT-12BU)
- ILC Replacement For Optima, 8016103 Blue Top (8016-103 BLUE TOP)
- VDO Engine Cooling Fan Motor, PM9145 (PM9145)
- CURT Trailer Hitch, 2" Receiver, Class 3,13334 (13334)
- CURT Electrical Trailer Adapter, 57187 (57187)
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- CURT Replacement Echo Brake Controller Strap (51186)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45807)
- B&W TOWING Turnoverball Gooseneck, Center Section Hitch has a 30,000 lb GTW rating, a 7,500 lb VTW rating (GNRC959)
- Curt Trailer Hitches