Shop All Trailer Hitches
Curt
Straight-Tongue Coupler w/Posi-Lock, 2"
Mfr # 25153
Zoro # G8670879
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight-Tongue Coupler
- Size (In.) 2"
- Material Steel
- For Use With Fits 2" Wide Straight Trailer Tongues and 2" Trailer Balls
- Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Product Information
- Brand Curt
- MFR # 25153
- Zoro # G8670879
- UPC # 612314115174
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Compatible Pin Hole Diameter | 2 in |
Compatible Ball Diameter | 2 in |
Overall Length | 10 3/4 in |
Tongue Width | 2 in |
Details
Item | Towing Coupler |
Type | Straight-Tongue Coupler |
Material | Steel |
For Use With | Fits 2" Wide Straight Trailer Tongues and 2" Trailer Balls |
Features | Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism |
Finish | Zinc Plated |
Weight | 4.2 lb |
Color | Clear |
Coupler Style | Straight-Tongue |
Gross Towing Weight Capacity | 3,500 lb |
Resistance Properties | Corrosion-Resistant, Tear-Resistant, Wear-Resistant |
Compatible Product Type | Trailer |
Gross Vehicle Weight Capacity | 3,500 lb |
Vehicle Class | II |
Description
Towing Coupler, Coupler Style Straight-Tongue, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 2 in, Material Steel, Finish Zinc Plated, Overall Length 10 3/4 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 4.2 lb, Tongue Width 2 in, Color Clear, Compatible Product Type Trailer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL 5000 Tire Inflator, 10 Ft Power Cord (22-1-35000-8)
- BRUSKE PRODUCTS Detailing Brush, 1 in. dia. (4436-R)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, L68149 (L68149)
- AP EXHAUST PRODUCTS FLEX COUPLING 2.25IN , 12IN OAL W/NECK, W/INNER BRAID (8845IB)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15398 (15398)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13361 (13361)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11468 (11468)
- BUYERS PRODUCTS 3 Inch Red Round DOT Stick-On Reflectors - 100 Per Roll (5623000)
- Curt Trailer & Towing Hitches