Shop All Clevis Pins
Curt
Standard Clevis Pin, 1 in Pin Dia, Steel, Powder Coated Finish
Mfr # 45803
Zoro # G8841854
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Usable Length 5-1/2 in
- Material Steel
- Includes Clevis Pin, Clevis Pin Clip
- Overall Length 8 3/4 in
Product Information
- Brand Curt
- MFR # 45803
- Zoro # G8841854
- UPC # 612314458035
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 5-1/2 in |
Overall Length | 8 3/4 in |
Pin Diameter | 1 in |
Compatible Hitch Size | 2 in, 2 1/2 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Material | Steel |
Includes | Clevis Pin, Clevis Pin Clip |
Item | Standard Clevis Pin |
Finish | Powder Coated |
Hitch Pin Style | Pin |
Description
Trailer Hitch Pin and Clip, Hitch Pin Style Pin, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 1 in, Vehicle Class Not Applicable, Overall Length 8 3/4 in, Usable Length 5 1/2 in, Includes Clevis Pin, Clevis Pin Clip, Material Steel, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- BSC PREFERRED Nylon Hex Head Screws 1/2-13 Thread Size 2-1/2 Long Off-White, 10PK (91244A722)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM6100-35SHC-01)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37052)
- CURT Clevis Pin 1/2" W/Handle/Clip (45805)
- CURT Clevis Pin w/ Handle and Clip, 5/8 (45804)
- ZORO SELECT 5/16x3 S.S.GROOVED CLEVIS (WWG-CLPGSRR-059)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0200)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK10 (WWG-CLPZ-214)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0175)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 27/32L, w/2 Rings (WWG-HLPGRR-039)
- Curt Clevis Pins