Shop All Towing Rings, Hooks & Tow Eyes
Curt
Srfce-Mntd Tie-Down D-Ring, SS, 1"x1-1/4"
Mfr # 83732
Zoro # G8670888
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface-Mounted Tie-Down D-Ring
- For Use With Ropes, Bungee Cords or Straps
- Size (In.) 2-1/4" x 13/16" Mounting Bracket, 1" x 1-1/4" D-Ring
- Application Cargo Management in Trailers, Trucks and Vans
- Material Stainless Steel
Product Information
- Brand Curt
- MFR # 83732
- Zoro # G8670888
- UPC # 612314070350
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 2-1/4" x 13/16" Mounting Bracket, 1" x 1-1/4" D-Ring |
Details
Item | Surface-Mounted Tie-Down D-Ring,SS,1"x1-1/4" |
Type | Surface-Mounted Tie-Down D-Ring |
For Use With | Ropes, Bungee Cords or Straps |
Application | Cargo Management in Trailers, Trucks and Vans |
Material | Stainless Steel |
Description
Surface-Mounted Tie-Down D-Ring,SS,1 In.x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- BENDIX Release Tool, Comb Spring Brake Chamber, Sb-4 (800921)
- WEGMANN AUTOMOTIVE BX/25 1.50oz T SERIES STEEL (T150FE)
- CURT Custom Wiring Connector, 56083 (56083)
- CURT Custom Wiring Harness, 55504 (55504)
- CURT Certified 7/16" Sfty Latch S-Hk, 5000 lb. (81820)
- CURT Rng Terminals, 16-14 Wire, 3/8" Stud, PK100 (59523)
- CURT Custom Wiring Harness, 55510 (55510)
- CURT Clevis Grab Hook, 3900 lb., 5/16" (81340)
- ZORO SELECT 1" Cam-Alloy J-Hook, Style A, Bright (5616616)
- Curt Towing Rings, Hooks & Tow Eyes