Shop All Towing Rings, Hooks & Tow Eyes
Curt
Snap Hook, 5000 lb., 9/16", 81288
Mfr # 81288
Zoro # G8653841
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 9/16" Hook
- Type Snap Hook
- Application Connects Safety Chains From Trailer to Tow Vehicle
Product Information
- Brand Curt
- MFR # 81288
- Zoro # G8653841
- UPC # 612314102860
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 9/16" Hook |
Details
Item | Snap Hook,5000 lb.,9/16",81288 |
Material | Steel |
Type | Snap Hook |
Application | Connects Safety Chains From Trailer to Tow Vehicle |
Description
Snap Hook,5000 lb.,9/16 In.,81288
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 42X18X24 BLK (H421824)
- SPEC-D TUNING 01-05 Honda Civic 2.5 Inch Inlet N1 Style Catback Exhaust 2 Or 4 Door (MFCAT2-CV01)
- PUROLATOR Purolator A35578 PurolatorONE Advanced Air Filter (A35578)
- HARKEN 40mm Carbo Air Cheek Block (2644)
- CURT Custom Wiring Connector, 56370 (56370)
- CURT Custom Wiring Harness, 56227 (56227)
- CURT Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8" (28001)
- CURT Hitch-Mounted Winch Mnt, Fits 2" Rcvr (31010)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Custom Wiring Connector, 56291 (56291)
- GROTE Trailer Cable Guard Spring for 82-1002 (82-2141)
- Curt Towing Rings, Hooks & Tow Eyes