Shop All Towing Rings, Hooks & Tow Eyes
Curt
Snap Hook, 5000 lb., 9/16", 81281
Mfr # 81281
Zoro # G8653640
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Hook
- Size (In.) 9/16"
- Material Steel
- Application Connects Safety Chains From Trailer to Tow Vehicle
Product Information
- Brand Curt
- MFR # 81281
- Zoro # G8653640
- UPC # 612314102877
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 9/16" |
Details
Type | Snap Hook |
Material | Steel |
Application | Connects Safety Chains From Trailer to Tow Vehicle |
Item | Snap Hook,5000 lb.,9/16",81281 |
Description
Snap Hook,5000 lb.,9/16 In.,81281
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Assembly Kit, 9-25/32 x 4-5/32 In (B10-AL)
- MOOG CHASSIS DOUBLE CARDAN CV CENTERING YOKE (608)
- UWS 38" CHEST BOX (TBC-38-DS)
- ECCO Lightbar, LED, Amber, 48" L (12-50087-ES)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Custom Wiring Connector, 55370 (55370)
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- CURT Clevis Grab Hook, 1/4", 81502 (81502)
- CURT Receiver Tube Extndr, 2" Shnk, 3500 lb., 8" (45791)
- CURT Custom Wiring Harness, 55326 (55326)
- BULLDOG Flat Plate Coupler, 25, 000 lb. (4425000317)
- Curt Towing Rings, Hooks & Tow Eyes