Shop All Towing Chains & Cables
Curt
Sfty Chain, 1 Snap Hook, Clr Znc, 27", 80313
Mfr # 80313
Zoro # G8651522
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 27"
- Size (In.) 1/4" x 24" Chain
- Type Safety Chains
Product Information
- Brand Curt
- MFR # 80313
- Zoro # G8651522
- UPC # 612314103133
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 27" |
Size (In.) | 1/4" x 24" Chain |
Details
Item | Safety Chain w/1 Snap Hook,Clear Zinc,27",80313 |
Material | Steel |
Type | Safety Chains |
Description
Safety Chain w/1 Snap Hook,Clear Zinc,27 In.,80313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Locknut Socket, No. of Pieces 1 (7217)
- OTC Round Hex Locknut Socket, 2-9/16" (6928)
- MASTERCOOL Yellow 60ft. 1/2"Acme Auto Shut Off 134A (84602)
- MAHLE Engine Valve Cover Bolt Kit, GS33665 (GS33665)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- CURT Transport Binder Safety Chain, 16 ft. (80306)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- Curt Towing Chains & Cables