Shop All Trailer & Towing Accessories
Curt
Semi-Custom 5th Wheel Brackets, 16301
Mfr # 16301
Zoro # G8670678
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware (Base Rails Sold Separately)
- Application Designed to Work with CURT Universal Base Rails When Installing a 5th Wheel Trailer Hitch
- For Use With Used in Combination with CURT Mfr. No. 16100 or Mfr. No. 16200 Rails, Dodge Ram 2500 and 3500 Trucks
- Type Semi-Custom 5th Wheel Bracket Kit
- Color Black
Product Information
- Brand Curt
- MFR # 16301
- Zoro # G8670678
- UPC # 612314163014
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Includes | Mounting Hardware (Base Rails Sold Separately) |
Item | Semi-Custom 5th Wheel Brackets,16301 |
Application | Designed to Work with CURT Universal Base Rails When Installing a 5th Wheel Trailer Hitch |
For Use With | Used in Combination with CURT Mfr. No. 16100 or Mfr. No. 16200 Rails, Dodge Ram 2500 and 3500 Trucks |
Type | Semi-Custom 5th Wheel Bracket Kit |
Color | Black |
Description
Semi-Custom 5th Wheel Brackets,16301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- ZEROSTART Oil Pan Heater - 150W 120V, 22Mm Thread, 7in. 178Mm Long Stainless Stl (3500047)
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- ATLAS AUTOMOTIVE EQUIPMENT MOTORCYCLE ADAP (ATEATWB-MCKIT)
- CURT Safety Pin, 3" Pin Length, 5/16", 25011 (25011)
- CURT ActiveLink SE HitchMounted Bike Rack 4 Bikes, 2 Shank (18411)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 6" (49060)
- CURT Replacment Swvl Jack Gears for Side-Wnd Jck (28924)
- CURT Replacment Marine Jack Mounting Bars (28911)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- Curt Trailer & Towing Accessories