Shop All Trailer Hitch Balls
Curt
SecureLatch Receiver-Mt Ball/Pintle Hitch (2" Shank, 2-5/16" Ball, 14K)
Mfr # 48406
Zoro # G9279451
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Weight 19.8
- Features The CURT SecureLatch pintle ball hitch makes coupling to your trailer virtually automatic with its innovative auto-locking technology. The auto-lock automatically latches the lunette ring onto the hook without any manual coupling required. Strike the integrated back plate, drop the lunette ring down onto the hook and you're ready to tow -- just insert the secondary safety pin! This SecureLatch ball and pintle hook combination also has a unique, cupped design to hold the lunette ring more tightly, greatly reducing chucking noises common in pintle towing. This pintle hitch is rated for 14,000 pounds gross trailer weight and 14,000 pounds ball capacity. It fits any industry-standard 2-inch receiver. The ball and hook combo can be coupled to a 2-5/16-inch standard coupler or 2-1/2-inch or 3-inch diameter lunette rings.
- Length 7
Product Information
- Brand Curt
- MFR # 48406
- Zoro # G9279451
- UPC # 612314047628
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Width | 2 |
Height | 2 |
Length | 7 |
Receiver Tube Size | 2 IN |
Details
Weight | 19.8 |
Features | The CURT SecureLatch pintle ball hitch makes coupling to your trailer virtually automatic with its innovative auto-locking technology. The auto-lock automatically latches the lunette ring onto the hook without any manual coupling required. Strike the integrated back plate, drop the lunette ring down onto the hook and you're ready to tow -- just insert the secondary safety pin! This SecureLatch ball and pintle hook combination also has a unique, cupped design to hold the lunette ring more tightly, greatly reducing chucking noises common in pintle towing. This pintle hitch is rated for 14,000 pounds gross trailer weight and 14,000 pounds ball capacity. It fits any industry-standard 2-inch receiver. The ball and hook combo can be coupled to a 2-5/16-inch standard coupler or 2-1/2-inch or 3-inch diameter lunette rings. |
Description
48406 SecureLatch Receiver-Mount 2-5/16-In Ball and Pintle Hitch Combination, 2-Inch Shank, 14,000 Pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Radial, 10-1/16in. L (RS5747)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- DONALDSON Hydraulic Filter Cartridge (P558467)
- DB ELECTRICAL Starter For Denso 228000-5451 228000-5450 Yale 9143206-00; 410-52017 (410-52017)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CURT Trailer Ball, 3/4"x2-1/8" Shnk, SS, 1-7/8" (40080)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- CURT ATV Ball Mount 3-in-1,45005 (45005)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2", Material: Hot-Forged Steel (40064)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 10 Inch Long Tube Black (1803007)
- Curt Trailer & Towing Hitches