Shop All Trailer Hitches
Curt
SecureLatch Channel-Style Lunette Ring (40,000 lbs., 3" I.D.)
Mfr # 48626
Zoro # G9279521
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.45
- Width 6.13
- Height 6
- Features The CURT SecureLatch lunette ring offers enhanced security and maximum versatility. Its integrated locking pin helps prevent coupling and theft when your trailer is left unattended, featuring holes in the bottom to accept a padlock. The pin can also be turned 90 degrees to allow you to hitch up your trailer. This lunette ring also offers maximum height adjustment, featuring an offset base. The ring can be flipped for more drop or rise as needed. The CURT SecureLatch lunette ring is intended to fit an 11-3/4-inch x 2-3/4-inch inside width channel (sold separately). It has a three-hole bolt pattern. The lunette ring itself has a 3-inch inside diameter to couple to a pintle hook or ball and pintle combination, and it is rated for up to 40,000 pounds gross trailer weight. This SecureLatch lunette eyelet is made from austempered iron for superior strength and wear resistance, and it features a dark grey teridium finish for a premium look and resistance to the elements.
- Weight 15.5
Product Information
- Brand Curt
- MFR # 48626
- Zoro # G9279521
- UPC # 612314047741
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 8.45 |
Width | 6.13 |
Height | 6 |
Details
Features | The CURT SecureLatch lunette ring offers enhanced security and maximum versatility. Its integrated locking pin helps prevent coupling and theft when your trailer is left unattended, featuring holes in the bottom to accept a padlock. The pin can also be turned 90 degrees to allow you to hitch up your trailer. This lunette ring also offers maximum height adjustment, featuring an offset base. The ring can be flipped for more drop or rise as needed. The CURT SecureLatch lunette ring is intended to fit an 11-3/4-inch x 2-3/4-inch inside width channel (sold separately). It has a three-hole bolt pattern. The lunette ring itself has a 3-inch inside diameter to couple to a pintle hook or ball and pintle combination, and it is rated for up to 40,000 pounds gross trailer weight. This SecureLatch lunette eyelet is made from austempered iron for superior strength and wear resistance, and it features a dark grey teridium finish for a premium look and resistance to the elements. |
Weight | 15.5 |
Description
48626 SecureLatch Channel-Style Lunette Ring, 40,000 Pounds, 3-Inch I.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP T-Handle Latch-Chrome Plated Zamac/White Nylon-No Lock (S-230WC)
- WAI GLOBAL Voltage Regulators, F794 (F794)
- CURT Connector Mounting Bracket, Zinc (58230)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114853 (114853)
- CURT Class 1 Trailer Hitch with 1-1/4" Ball Mount (115753)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Trailer Hitch, 2" Receiver, Class 3,13381 (13381)
- Curt Trailer Hitches