Shop All Trailer Hitches
Curt
Safety Pin, 2-3/4" Pin Length, 3/8", 28279
Mfr # 28279
Zoro # G8651629
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Pin
- Size (In.) 3/8" Pin
- Length 2-3/4"
- Material Carbon Steel
- For Use With Coupler Latches, Jack Legs, Pintle Hooks and More
Product Information
- Brand Curt
- MFR # 28279
- Zoro # G8651629
- UPC # 612314006465
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 3/8" Pin |
Length | 2-3/4" |
Details
Type | Safety Pin |
Item | Safety Pin,2-3/4" Pin Length,3/8",28279 |
Material | Carbon Steel |
For Use With | Coupler Latches, Jack Legs, Pintle Hooks and More |
Description
Safety Pin,2-3/4 In. Pin Length,3/8 In.,28279
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- VELVAC Battery Booster Cables 4 Ga 16' (058152)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- SPEC-D TUNING H1 Halogen Bulbs (BH-H1H-DK)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT Class 1 Trailer Hitch 114 Ball Mount Select Kia Forte (116153)
- CURT Trailer Hitch, 2" Receiver, Class 3,13352 (13352)
- CURT Bumper Hitch w/2" Receiver (19030)
- CURT Class 3 Trailer Hitch, 13415 (13415)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT HANDLE F/HITCH (31524)
- Curt Trailer Hitches