Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8"
Mfr # 28001
Zoro # G8651671
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coupler Latches, Jack Legs, Pintle Hooks and More
- Size (In.) 3/8" Pin
- Includes 12" Chain
- Type Safety Pin
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 28001
- Zoro # G8651671
- UPC # 612314280018
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" Pin |
Details
For Use With | Coupler Latches, Jack Legs, Pintle Hooks and More |
Includes | 12" Chain |
Item | Safety Pin w/12" Chain,2-3/4" Pin L,3/8" |
Type | Safety Pin |
Material | Carbon Steel |
Description
Safety Pin w/12 In. Chain,2-3/4 In. Pin L,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Sub Outback 03-10 Leg 05-10 Impreza 07-1 Air, 33-2304 (33-2304)
- ILC Replacement for BAUSCH & LOMB 31-31-77-01 (31-31-77-01 BAUSCH & LOMB)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64000)
- MAIN FILTER FRAM P6888 Replacement/Interchange Spin-On Filter (MF0575542)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Custom Wiring Harness, 55317 (55317)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- CURT Custom Wiring Harness, 55316 (55316)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Custom Wiring Harness, 56079 (56079)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- Curt Towing Rings, Hooks & Tow Eyes