Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Latch Clevis Hook, 18000 lb., 3/8"
Mfr # 81560
Zoro # G8651717
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis Hook
- Size (In.) 3/8"
- Application Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial
- Color Yellow
- Material Forged steel
Product Information
- Brand Curt
- MFR # 81560
- Zoro # G8651717
- UPC # 612314105601
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" |
Details
Type | Clevis Hook |
Application | Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial |
Color | Yellow |
Item | Safety Latch Clevis Hook,18000 lb.,3/8" |
Material | Forged steel |
Description
Safety Latch Clevis Hook,18000 lb.,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Ultra 6 LED Grill Light Head - Purple (Ultra 6-M)
- PRONTO 1985-86 Ford Air Filter, Pa57 (PA57)
- WIX FILTERS Industrial Filter, R19C10Gb (R19C10GB)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- CURT Rng Terminals, 12-10 Wre, 5/16" Stud, PK100 (59556)
- CURT Custom Wiring Harness, 55363 (55363)
- CURT Custom Wiring Harness, 56140 (56140)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83760)
- KINEDYNE Double L Sliding, Standard Winch (1020K)
- Curt Towing Rings, Hooks & Tow Eyes