Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Latch Clevis Hook, 1/2"
Mfr # 81910
Zoro # G8670599
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material High-Strength, Heat-Treated, Forged Steel
- Size (In.) 1-1/4" Hook Size
- Application Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain
- Type Clevis Hook
Product Information
- Brand Curt
- MFR # 81910
- Zoro # G8670599
- UPC # 612314109104
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1-1/4" Hook Size |
Details
Color | Yellow |
Material | High-Strength, Heat-Treated, Forged Steel |
Item | Safety Latch Clevis Hook,1/2" |
Application | Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain |
Type | Clevis Hook |
Description
Safety Latch Clevis Hook,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES JohnDow Steel 15-Gallon Fluid Dispenser - JDI-15DP (JDI-15DP)
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Blk (200105-396-025)
- A & I PRODUCTS Pin; Hydraulic Lift Cylinder Mounting (1" X 3-1/4") 4" x1" x1" (A-PT1214)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Cert 17/32" Safety Latch S-Hook, 7600 lb. (81830)
- CURT Custom Wiring Connector, 56170 (56170)
- CURT Tow Hook, 10000 lb., Black (22430)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- CURT Custom Wiring Harness, 56333 (56333)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- Curt Towing Rings, Hooks & Tow Eyes