Shop All Towing Chains & Cables
Curt
Safety Chains w/2 Snap Hooks, 65", PK2
Mfr # 19749
Zoro # G8652898
product price: $59.59
/pk 2, $29.80/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tow Vehicle and Trailer
- Color Black
- Type Safety Chains
- Includes (2) 1/4" x 60" Safety Chain Assemblies
Product Information
- Brand Curt
- MFR # 19749
- Zoro # G8652898
- UPC # 612314745111
- Country of Origin China
- Category Towing Chains & Cables
Details
Item | Safety Chains w/2 Snap Hooks,65",Package Quantity 2 |
For Use With | Tow Vehicle and Trailer |
Color | Black |
Type | Safety Chains |
Includes | (2) 1/4" x 60" Safety Chain Assemblies |
Description
Safety Chains w/2 Snap Hooks,65 In.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX64 (AX64)
- GPD Hose Discharge Line, 4812852 (4812852)
- TORIN 40IN PLASTIC CREEPER (RED) (TRP6240)
- INGERSOLL-RAND QUICK CHANGE RETAINER (MPQ=1)-PART (IR9512)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- CURT Towing , Steel, 43-11/12 in Overall L (80136)
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- HOUSE 20K Working 60K Breaking Tow Strap (HO3022151)
- Curt Towing Chains & Cables