Shop All Trailer & Towing Accessories
Curt
Rubber Hitch Tube Cover, 2-1/2"
Mfr # 22278
Zoro # G8670501
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2-1/2" x 2-1/2" Receiver Tube
- Type Rubber Hitch Tube Cover
- Material Rubber
- Color Black
Product Information
- Brand Curt
- MFR # 22278
- Zoro # G8670501
- UPC # 612314222780
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | 2-1/2" x 2-1/2" Receiver Tube |
Item | Rubber Hitch Tube Cover ,2-1/2" |
Type | Rubber Hitch Tube Cover |
Material | Rubber |
Color | Black |
Description
Rubber Hitch Tube Cover ,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spring-Lok Tractor Yoke 5" x3" x3" (A-100-0606)
- ILC Replacement For Bbb, 1876184 Starter (187-6184 STARTER)
- JOHNDOW INDUSTRIES JohnDow Steel 15-Gallon Fluid Dispenser - JDI-15DP (JDI-15DP)
- GOLIGHT STRYKER ACCESSORIES LED FLOOD LENS - SNAP ON (15420)
- CURT Receiver Tube Extender, 18" (45796)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- CURT Raw Steel Weld-On Stake Pocket (83072)
- CURT Dual-Length Ball Mount, 9-1/4"-12-1/4" L (45240)
- CURT Reducer Bushing, 1" to 3/4" Shank, 21100 (21100)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- Curt Trailer & Towing Accessories