Shop All Trailer & Towing Accessories
Curt
Rubber Hitch Tube Cover, 2-1/2"
Mfr # 22277
Zoro # G8670440
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2-1/2" x 2-1/2" Receiver Tube
- Color Black
- Type Rubber Hitch Tube Cover
- Material Rubber
Product Information
- Brand Curt
- MFR # 22277
- Zoro # G8670440
- UPC # 612314222773
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | 2-1/2" x 2-1/2" Receiver Tube |
Item | Rubber Hitch Tube Cover,2-1/2" |
Color | Black |
Type | Rubber Hitch Tube Cover |
Material | Rubber |
Description
Rubber Hitch Tube Cover,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS CATERPILLAR D318/D386/D397 GENERATOR SET (33825)
- FARIA BEEDE INSTRUMENTS Faria 32904 Euro Tachometer (6000 RPM) Gas - 4", White (32904)
- SKF Shaft Seal, 1-3/8 x 2-3/32 x 5/16", CRWA1, NBR (13602)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- CURT Soft-Trac 2 Breakaway Kit (52026)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- CURT Adjustable Channel Mount, 45900 (45900)
- REESE Lube Plate, 10 in. x 3/16 in. (83002)
- Curt Trailer & Towing Accessories