Shop All Trailer & Towing Accessories
This Product is Discontinued
Curt
Rplcmnt Marine Jack Caster (Discontinued)
Mfr # 28912
Zoro # G8669661
This Product is Discontinued
Key Features
- Includes Wheel; Mounting Hardware
- Material Plastic
- For Use With Compatible with CURT Marine Jacks
- Size (In.) 6" Wheel
- Type Replacement Marine Jack Caster
Product Information
- Brand Curt
- MFR # 28912
- Zoro # G8669661
- UPC # 612314006779
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 6" Wheel |
Details
Includes | Wheel; Mounting Hardware |
Material | Plastic |
For Use With | Compatible with CURT Marine Jacks |
Item | Replacement Marine Jack Caster |
Type | Replacement Marine Jack Caster |
Color | Black |
Description
Replacement Marine Jack Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.