Shop All Towing Rings, Hooks & Tow Eyes
Curt
Rpl Clevs Hook Sfty Ltch for 81950/81960
Mfr # 81999
Zoro # G8669311
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis Hook
- Material Forged, Heat-Treated Steel
- For Use With Compatible with CURT Clevis Hooks Mfr. No. 81950 and Mfr. No. 81960
- Color Yellow
Product Information
- Brand Curt
- MFR # 81999
- Zoro # G8669311
- UPC # 612314004218
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Replacement Clevs Hook Safety Latch for 81950/81960 |
Type | Clevis Hook |
Material | Forged, Heat-Treated Steel |
For Use With | Compatible with CURT Clevis Hooks Mfr. No. 81950 and Mfr. No. 81960 |
Color | Yellow |
Description
Replacement Clevs Hook Safety Latch for 81950/81960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1200 BoatGo Storage Net, 42" (1200)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA3895-FN)
- COLE HERSEE Sealed Rocker Switch Non-Illuminated SPDT (On)-Off-(On) 3 (58027-04-BP)
- WHITECAP MARINE HARDWARE Clamp-On Oarlocks (S-3541C)
- CURT Certified 7/16" Sfty Latch S-Hk, 5000 lb. (81820)
- CURT Custom Wiring Harness, 56079 (56079)
- CURT Custom Wiring Harness, 56094 (56094)
- CURT Safety Latch Clevis Hook, 65000 lb., 5/8" (81920)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Tow Hook, 10000 lb., Chrome (22420)
- CURT Custom Wiring Connector, 55245 (55245)
- Curt Towing Rings, Hooks & Tow Eyes