Shop All Trailer Hitches
Curt
Roof Rack Cargo Bag, 38"x34"x18"
Mfr # 18220
Zoro # G8651802
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34"
- Length 38"
- Type Roof Rack Cargo Bag
- Material Vinyl
- Color Black
Product Information
- Brand Curt
- MFR # 18220
- Zoro # G8651802
- UPC # 612314182206
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 34" |
Length | 38" |
Finished Length | 38 in |
Finished Height | 18 in |
Overall Length | 38 in |
Finished Width | 34 in |
Overall Height | 18 in |
Overall Width | 34 in |
Description
Roof Rack Cargo Bag,38 in Finished L
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Vacufill Antifreeze Drain/Fill (570000)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 18-1/2 In (PT757-10)
- PARKER Male Run Tee, Nylon, 1/2 in. Thread Size (371PTCSP-8-4-8)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ATV Axle End Thread Restorer 7pc Kit (KH801)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12047 (12047)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15313 (15313)
- CURT Trailer Hitch, 2" Receiver, Class 3,13352 (13352)
- REESE Reese 2706 Draw-Tite Class III Trailer Hitch Ball Mount-9" X 11" 5000 Lbs. Or 9" X 9-34" 3500 Lbs. (2706)
- Curt Trailer & Towing Hitches