Shop All Trailer Hitch Balls
Curt
RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.)
Mfr # 40247
Zoro # G9279564
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5
- Length 7
- Width 2
- Features The CURT RockerBall trailer ball is a cushion hitch ball that dynamically absorbs jerking and jarring from your trailer at the coupling point. Just bolt it onto your existing trailer hitch ball mount to enjoy increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. The RockerBall fits onto a variety of standard ball mounts -- virtually any ball mount with a 2-1/2-inch wide trailer ball tongue and 1-inch diameter ball hole. RockerBall is also virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance. Note: This trailer ball comes with retail packaging.
- Height 2
Product Information
- Brand Curt
- MFR # 40247
- Zoro # G9279564
- UPC # 612314047598
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 7 |
Width | 2 |
Height | 2 |
Details
Weight | 5 |
Features | The CURT RockerBall trailer ball is a cushion hitch ball that dynamically absorbs jerking and jarring from your trailer at the coupling point. Just bolt it onto your existing trailer hitch ball mount to enjoy increased comfort, enhanced control and extended longevity of your vehicle's systems. The RockerBall tow ball is engineered with ShockDrop technology: a cushion isolator that reduces noise, vibrations and chucking at the coupling point. This produces quieter towing, increased driver control over the trailer and reduced strain on the vehicle's brakes, towing system and suspension, compared to a conventional metal-on-metal towing connection. The RockerBall fits onto a variety of standard ball mounts -- virtually any ball mount with a 2-1/2-inch wide trailer ball tongue and 1-inch diameter ball hole. RockerBall is also virtually maintenance-free. Unlike other cushion hitch and torsion hitch options, it has no airbags or bearings to service. Just apply grease to the zerk fitting as needed for continuous lubrication and smooth towing. The RockerBall trailer ball is constructed from forged steel for exceptional strength, and it comes with a powder coat finish and chrome plating for dependable corrosion resistance. Note: This trailer ball comes with retail packaging. |
Description
40247 RockerBall Cushion Hitch Trailer Ball, 7,500 lbs, 2-Inch Diameter, 1-Inch Shank, Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Canopy Kit, CUT, Green 0" x0" x0" (A-C2887G)
- HALTEC Swivel Valve, 3-1/8 in. L, 0 to 200 psi (WH-300-J-650C)
- TITAN Telescoping Magnetic Retriever, 3Lb (11763)
- VELVAC 8-1/2 Wide View Convex Black (708449)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CURT SecureLatch Ball & Pintle Hitch (2-5/16" Ball, 20,000 lbs.) (48410)
- CURT Multi-Ball Mount, 2" Solid Shank, 45660 (45660)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16" (40084)
- CURT Multi-Ball Mount, 2" Solid Shank, 45665 (45665)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- REESE Towpower Hitch Ball, 2 in Dia Ball, 3/4 in Dia Shank, 3500 lb Gross Towing, Steel (74020)
- Curt Trailer & Towing Hitches