Shop All Trailer Hitches
This Product is Discontinued
Curt
Rnd Bar Wght Dstrbtn Hitch, 17007 (Discontinued)
Mfr # 17007
Zoro # G8670337
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Forged Steel (Spring Bars)
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- Application Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches
- Color Black
- Type Round Bar Weight Distribution Hitch
Product Information
- Brand Curt
- MFR # 17007
- Zoro # G8670337
- UPC # 612314170074
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 31-5/8" Bars |
Details
Item | Round Bar Weight Distribution Hitch,17007 |
Material | Forged Steel (Spring Bars) |
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
Application | Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches |
Color | Black |
Type | Round Bar Weight Distribution Hitch |
Description
Round Bar Weight Distribution Hitch,17007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.