Shop All Trailer Hitches
This Product is Discontinued
Curt
Rnd Bar Wght Dstrbtn Hitch, 17001 (Discontinued)
Mfr # 17001
Zoro # G8670413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- Size (In.) 31-5/8" Bars
- Color Black
- Application Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches
- Material Forged Steel (Spring Bars)
Product Information
- Brand Curt
- MFR # 17001
- Zoro # G8670413
- UPC # 612314570010
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 31-5/8" Bars |
Details
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
Item | Round Bar Weight Distribution Hitch,17001 |
Color | Black |
Application | Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches |
Material | Forged Steel (Spring Bars) |
Type | Round Bar Weight Distribution Hitch |
Description
Round Bar Weight Distribution Hitch,17001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.