Shop All Trailer Wiring
Curt
Rnd 4-Way Cnnctr Plug, Trailer Side, 58061
Mfr # 58061
Zoro # G8652353
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Round
- Type 4-Way Connector
- Material Die-Cast
- Application Vehicle Tail Light Assembly
Product Information
- Brand Curt
- MFR # 58061
- Zoro # G8652353
- UPC # 612314580613
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Connection Type | 4-Way Round |
Type | 4-Way Connector |
Item | Round 4-Way Connector Plug,Trailer Side,58061 |
Material | Die-Cast |
Application | Vehicle Tail Light Assembly |
Description
Round 4-Way Connector Plug,Trailer Side,58061
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For INTERNATIONAL TD7E STARTER (TD-7E STARTER)
- RITCHIE Fn-201 Navigator Compass Flush Mount - Black (FN-201)
- BUYERS PRODUCTS Bolt-On Receiver Tube For 2-1/2 Inch Receivers (1804250)
- GREENFIELD Greenfield 515-E Economy Mushroom Anchor - 15 lb. (515-E)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 8 ft. (56612)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56623)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Twst-On Wire Cnnctr, 18-10 Wire ga., PK100 (59901)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- BUYERS PRODUCTS 2 Inch Replacement Ball With Nut For BH10 Series (RB102000)
- Curt Trailer Wiring