Shop All Towing Rings, Hooks & Tow Eyes
Curt
Ring Terminals, 12-10 Wre, 3/8" Stud, PK100
Mfr # 59538
Zoro # G8670179
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit 12-10 Gauge Wire
- Type Ring Terminal
- Application Installing Towing Electrical Components or Similar Applications
- Size (In.) 3/8" Stud
- Color Yellow
Product Information
- Brand Curt
- MFR # 59538
- Zoro # G8670179
- UPC # 612314453382
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" Stud |
Details
For Use With | Fit 12-10 Gauge Wire |
Type | Ring Terminal |
Application | Installing Towing Electrical Components or Similar Applications |
Color | Yellow |
Item | Ring Terminals,12-10 Wire,3/8" Stud,Package Quantity 100 |
Description
Ring Terminals,12-10 Wire,3/8 In. Stud,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-081 Brass Bunk Latch with Strike (013-081)
- ILC Replacement for Welch Allyn 20000a replacement light bulb lamp (20000A WELCH ALLYN)
- VELVAC Air Brake Diaphragm Type 24 (031031)
- WAI GLOBAL Alternator, ALTMD IREF J11, 55 Amp12 Volt, Bidirectional, 1Groove Pulley (12174N-1G)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Custom Wiring Harness, 56140 (56140)
- CURT Custom Wiring Harness, 56016 (56016)
- CURT Custom Wiring Harness, 56079 (56079)
- CURT Custom Wiring Connector, 56161 (56161)
- CURT Custom Wiring Harness, 55353 (55353)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- Curt Towing Rings, Hooks & Tow Eyes