Shop All Trailer Hitch Balls
Curt
Replacment Dual-Bll for Adjstbl Chnnl Mount
Mfr # 45923
Zoro # G8669591
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Dual-Ball for Adjustable Channel Mount
- Application Excellent Choice For Livestock Haulers, Large Flatbed Trailers, Deluxe Travel Trailers and Much More
- Material Steel
- Size (In.) 2" and 2-5/16" Ball
- For Use With Compatible with Any CURT Adjustable Channel Mount
Product Information
- Brand Curt
- MFR # 45923
- Zoro # G8669591
- UPC # 612314459230
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" and 2-5/16" Ball |
Details
Item | Replacement Dual-Ball for Adjustable Channel Mount |
Type | Replacement Dual-Ball for Adjustable Channel Mount |
Application | Excellent Choice For Livestock Haulers, Large Flatbed Trailers, Deluxe Travel Trailers and Much More |
Material | Steel |
For Use With | Compatible with Any CURT Adjustable Channel Mount |
Color | Gold |
Description
Replacement Dual-Ball for Adjustable Channel Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Neosupreme for 20022005 Dodge Truck Ram, CSC2A2DG7090 (CSC2A2DG7090)
- BLUE OX 2019 JEEP CHEROKEE STEEL BUMPER W/TOW HOOK(INC ACC/TECH PKG)(2-SPD TRA (BX1143)
- DONALDSON Air Filter, Primary Konepac, P150694 (P150694)
- STREAMLIGHT Knucklehead Rechargeable Work Light (90607)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40085)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- CURT HITCH BAL MOUNT STL 7.5in. (45830)
- CURT Euro Mnt, 1-7/8" Bll, 4-5/8" Hgh, 7-1/4" L (45571)
- CURT Industrial Duty Forged Ball Mount, 10" L (45431)
- CURT Trlr Bll, 1"x2-1/8" Shnk, 6000 lb., Chrm, 2" (40066)
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- Curt Trailer & Towing Hitches