Shop All Trailer & Towing Accessories
Curt
Replacment Drct-Weld Sq. Jck Drop Leg
Mfr # 28962
Zoro # G8669363
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 6"
- Type Replacement Direct-Weld Square Jack Drop Leg
- For Use With Intended Fit CURT Direct-Weld Square Jacks Mfr. No. 28570 and Mfr. No. 28575
- Size (In.) 2" x 2"
Product Information
- Brand Curt
- MFR # 28962
- Zoro # G8669363
- UPC # 612314007158
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 8" |
Width | 6" |
Size (In.) | 2" x 2" |
Details
Item | Replacement Direct-Weld Sq. Jack Drop Leg |
Type | Replacement Direct-Weld Square Jack Drop Leg |
For Use With | Intended Fit CURT Direct-Weld Square Jacks Mfr. No. 28570 and Mfr. No. 28575 |
Description
Replacement Direct-Weld Sq. Jack Drop Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1030 (17405)
- ILC Replacement For OSRAM SYLVANIA 2741 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-3YZ6-3)
- LUBRIMATIC 80W90 Multipurpose Automotive Gear Oil 1 qt (11500)
- FEL-PRO Acura Lgnd W/36Cc C32A1 V6 91-94-R Acura Head Gasket, 9032Pt (9032PT)
- CURT Lockable Breakaway Battery Case, 52029 (52029)
- CURT Receiver Tube Adapter, 1-1/4" to 2" Shank (45785)
- CURT In-Line Fuse Holders, 10A, PK12 (58470)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- CURT Replacment 2" Adjstable Channel Mount Shank (45911)
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- Curt Trailer & Towing Accessories