Shop All Trailer & Towing Accessories
Curt
Replacment Drct-Weld Sq. Jck Drop Leg
Mfr # 28957
Zoro # G8669418
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With CURT Direct Weld Square Jack #28512
- Type Replacement Direct-Weld Square Jack Drop Leg
- Includes n/a, item is a replacement piece only
- Product Type Replacement Direct-Weld Square Jack Drop Leg
Product Information
- Brand Curt
- MFR # 28957
- Zoro # G8669418
- UPC # 612314007097
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Color | Black |
For Use With | CURT Direct Weld Square Jack #28512 |
Item | Replacement Jack |
Type | Replacement Direct-Weld Square Jack Drop Leg |
Includes | n/a, item is a replacement piece only |
Product Type | Replacement Direct-Weld Square Jack Drop Leg |
Description
Replacement Jack, For Use With CURT Direct Weld Square Jack #28512, Product Type Replacement Direct-Weld Square Jack Drop Leg, Includes n/a, item is a replacement piece only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Dual Drive Oxygen Sensor Wrench (12390)
- VALTERRA 15AM-30AF DETACH ADAPTER CORD, 12IN, BULK (A10-1530DBK)
- BEP MARINE BEP Dual Operation VSS & Emergency Parallel - 275A (80-701-0018-00)
- TURTLE WAX 16 Oz. Wax Bug & Tar Remover Bottle, Clear, Wax (T520A)
- CURT Pin-On Jack Foot, 2000 lb., 8-1/2" H (28275)
- CURT Uni Trailer Coupler Lock, Hmmr-Tone Epoxy (23659)
- CURT Raw Steel Receiver Tubing, 2" Receiver, 9" (49090)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- CURT Replacement 1-7/8" Pintle Ball, 6000 lb. (48810)
- TIE DOWN MARINE A Spring Hanger, #86274 (86274)
- Curt Trailer & Towing Accessories