Shop All Trailer & Towing Accessories
Curt
Replacment Drct-Weld Sq. Jck Cap for 28512
Mfr # 28952
Zoro # G8669278
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Intended to Fit the CURT Direct-Weld Square Jack Mfr. No. 28512
- Includes Mounting hardware
- Material Plastic
- Type Replacement Direct-Weld Square Jack Cap
Product Information
- Brand Curt
- MFR # 28952
- Zoro # G8669278
- UPC # 612314007004
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Color | Black |
For Use With | Intended to Fit the CURT Direct-Weld Square Jack Mfr. No. 28512 |
Includes | Mounting hardware |
Material | Plastic |
Item | Replacement Direct-Weld Sq. Jack Cap for 28512 |
Type | Replacement Direct-Weld Square Jack Cap |
Description
Replacement Direct-Weld Sq. Jack Cap for 28512
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE TACO Red Replacement LED f/Rub Rail Lights F38-6602-1, F38-6602-2, F38 (F38-6000-R)
- SEA-DOG Sea-Dog 420123-1 Light Tip Toggle Switch - On/Off/On, Spdt (420123-1)
- THE MAIN RESOURCE LED Work, Lamp Assembly (TR8473)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- CURT Replacment Drct-Wld Sq. Jck Hndl for 28512 (28951)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- CURT Replacment Marine Jack Handle (28913)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- Curt Trailer & Towing Accessories