Shop All Trailer Wiring
Curt
Replacment Breakaway Switch Lanyard
Mfr # 52020
Zoro # G8669302
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48" (Cable)
- Material High-Temp Nylon Pull
- Type Breakaway Switch Replacement Lanyard
Product Information
- Brand Curt
- MFR # 52020
- Zoro # G8669302
- UPC # 612314020201
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 48" (Cable) |
Details
Item | Replacement Breakaway Switch Lanyard |
Material | High-Temp Nylon Pull |
Type | Breakaway Switch Replacement Lanyard |
Description
Replacement Breakaway Switch Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT ST Series Permanent Mnt Black Halogen w/Wireless Handheld Remote (3051ST)
- MARINCO 30A/125V Female Connector w/ Cover and Rings Value Pack (305CRCN.VPK)
- DORMAN License Plate Fasteners-1/4-20 X 1/2 In Lic Plate Retai, 395-002 (395-002)
- TIMKEN Wheel Seal - Front Outer, 710571 (710571)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Highlander (56452)
- CURT Replacment 7-Way RV Blde Hrnss, 6 ft., 56621 (56621)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- DORMAN Trailer Hitch Plug, 924-308 (924-308)
- Curt Trailer Wiring