Shop All Trailer Hitch Balls
Curt
Replacment Adjustable Ball Mount Shnk
Mfr # 45059
Zoro # G8669147
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Adjustable Ball Mount Shank
- For Use With Fits Any 2" x 2" Receiver Tube
- Color Black
Product Information
- Brand Curt
- MFR # 45059
- Zoro # G8669147
- UPC # 612314450596
- Country of Origin China
- Category Trailer Hitch Balls
Details
Item | Replacement Adjustable Ball Mount Shank |
Type | Replacement Adjustable Ball Mount Shank |
For Use With | Fits Any 2" x 2" Receiver Tube |
Color | Black |
Description
Replacement Adjustable Ball Mount Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SIGNAL HR1E Replacement Hysdrostatic Release f/ARH100 (701S-00608)
- LOCK TECHNOLOGY Twist Socket Removal Kit, Lug Nut, 5 pcs. (4240)
- FANMATS Dallas Cowboys Large Team Logo Magnet 10in (32361)
- WARREN DISTRIBUTION Gal 80W90 Gear Oil (MAG00826)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- CURT Fusion Ball Mount w/2" Ball, 45155 (45155)
- CURT Trailer Ball, 3/4"x2-1/8" Shnk, SS, 1-7/8" (40080)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2" (40052)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- Curt Trailer Hitch Balls