Shop All Trailer Wiring
Curt
Replacment 7-Way RV Blade Hrnss, 8 ft., 56622
Mfr # 56622
Zoro # G8653537
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- For Use With Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights
- Length 8 ft.
- Material Plastic
- Type 7-Way Connector
Product Information
- Brand Curt
- MFR # 56622
- Zoro # G8653537
- UPC # 612314566228
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 8 ft. |
Details
Item | Replacement 7-Way RV Blade Harness,8 ft.,56622 |
Connection Type | 7-Way RV Blade |
For Use With | Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights |
Material | Plastic |
Type | 7-Way Connector |
Description
Replacement 7-Way RV Blade Harness,8 ft.,56622
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- DILL AIR CONTROLS REPL TPMS RUBBER STEM FOR NISSAN (DILVS-30)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- CURT Electrical Trailer Adapter, 57251 (57251)
- CURT Rnd 7-Way Connector Socket, 58170 (58170)
- CURT Snap Lock Dble-Run Tap Connectors, PK100 (59906)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Kia Telluride (56490)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S HONDA (31868)
- Curt Trailer Wiring