Shop All Trailer Hitch Balls
Curt
Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 15K
Mfr # 45952
Zoro # G3885670
Free Shipping & Returns
$108.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.25
- Weight 12.3
- Width 8.5
- Overall Width 8.5
- Overall Height 4
Product Information
- Brand Curt
- MFR # 45952
- Zoro # G3885670
- UPC # 612314047871
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 8.25 |
Width | 8.5 |
Overall Width | 8.5 |
Overall Height | 4 |
Height | 4 |
Overall Length | 8.25 |
Details
Weight | 12.3 |
Description
This replacement dual ball for the Rebellion XD ball mount is designed to mount onto the vertical shank. It has a 2" ball rated for 10,000 lbs. and a 2-5/16" ball rated for 15,000 lbs. The Rebellion XD adjustable ball mount is a leap forward in cushion hitch technology. It provides more control, confidence and a more comfortable ride, all while protecting your towing system from jerking, jarring, rattling and trailer sway. The Rebellion XD is not included in this package and must be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIAL SPEECO PRODUCTS 9 BLK MTL Hay Hook (S47010700)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", HM14, NBR (11081)
- PETERSON MANUFACTURING REPLACEMENT LENS (B457-15)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 96 In (R38DR3X08)
- CURT Industrial Duty Forged Ball Mount, 10" L (45431)
- CURT Double Lock Gooseneck Hitch Kit (60733)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Stl, 2-5/16" (40042)
- CURT Fusion Ball Mount w/2" Ball, 45134 (45134)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16", Material: High-Strength Raw Steel (40087)
- Curt Trailer Hitch Balls