Shop All Trailer Hitches
Curt
Replacement 18112 Folding Shank Pin for Cargo Carrier with Ramp
Mfr # 19263
Zoro # G109587973
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5
- Height 2
- Width 2
- Length 5
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 19263
- Zoro # G109587973
- UPC # 612314049066
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 2 |
Width | 2 |
Length | 5 |
Details
Weight | 0.5 |
Material | Carbon Steel |
Description
This replacement pin and clip kit fits the CURT cargo carrier with ramp #18112. The pin and hardware are used for assembling the cargo carrier shank, allowing the shank to be folded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Mounting Tape for M63350 Series (M63350-TAPE)
- MAXXIMA LED CLRNC LGHT AMBER SRFC MNT (M27011YCL)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112653 (112653)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- CURT Trailer Hitch, 2" Receiver, Class 3,13414 (13414)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- BUYERS PRODUCTS Fabricators Hitch Plate 1/2 x 34 x 15-1/2 Inch (1809040)
- Curt Trailer Hitches