Shop All Trailer & Towing Accessories
Curt
Replacement 1-7/8" Pintle Ball, 6000 lb.
Mfr # 48810
Zoro # G8668849
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits 1-7/8" Couplers or a Lunette Eye with a 2-1/2" or 3" Inside Diameter
- Material High-Strength, Drop-Forged Steel
- Size (In.) 1-7/8" Pintle Ball, 1-1/4" Shank
- Application Agriculture, Construction and Even Military Applications
- Type Replacement Pintle Ball
Product Information
- Brand Curt
- MFR # 48810
- Zoro # G8668849
- UPC # 612314518074
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1-7/8" Pintle Ball, 1-1/4" Shank |
Details
For Use With | Fits 1-7/8" Couplers or a Lunette Eye with a 2-1/2" or 3" Inside Diameter |
Material | High-Strength, Drop-Forged Steel |
Item | Replacement 1-7/8" Pintle Ball,6000 lb. |
Application | Agriculture, Construction and Even Military Applications |
Type | Replacement Pintle Ball |
Description
Replacement 1-7/8 In. Pintle Ball,6000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA 7 Round Pin Towing Maintenance Kit (8029)
- TRAM Scanner 25MHz-1,300MHz VHF/UHF Super Discone Base Antenna (1410)
- ILC Replacement for Nova Biotek N-906-lb Halogen replacement light bulb lamp (N-906-LB HALOGEN NOVA BIOTEK)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23021)
- CURT Lube Plate, 5th Wheel, 10" (16721)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- REESE Universal Coupler Lock (72783)
- Curt Trailer & Towing Accessories