Shop All Trailer & Towing Accessories
Curt
Receiver Tube Adapter, 2-1/2" to 2" Shank
Mfr # 45048
Zoro # G8668648
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 34"
- Color Black
- Type Receiver Tube Adapter
- For Use With Adapts a 2-1/2" Trailer Hitch Receiver Tube Opening to Fit a 2" Shank
Product Information
- Brand Curt
- MFR # 45048
- Zoro # G8668648
- UPC # 612314450480
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 34" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Type | Receiver Tube Adapter |
For Use With | Adapts a 2-1/2" Trailer Hitch Receiver Tube Opening to Fit a 2" Shank |
Item | Receiver Tube Adapter,2-1/2" to 2" Shank |
Description
Receiver Tube Adapter,2-1/2 In. to 2 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-1000)
- GATES Serpentine Belt Drive Component Kit, 90K-38157A (90K-38157A)
- STANDARD IGNITION Cruise Control Switch, Cca1141 (CCA1141)
- PREVAL REGRIP SMALL (PRPN36-7BL-001)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- CURT Puck System 2-5/16" Gooseneck Ball, Ram (60601)
- CURT Raw Steel Receiver Tubing, 12", 49120 (49120)
- CURT Replacment Marine Jack Handle (28913)
- CURT Hitch TriBall Coupler Lock Set Up to 212 Receiver 178 2 2516 (23083)
- CURT Dual-Length Ball Mount, 9-1/4"-12-1/4" L (45240)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- Curt Trailer & Towing Accessories