Shop All Trailer & Towing Accessories
Curt
Rebellion XD Tongue Lock
Mfr # 45938
Zoro # G8183615
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Length 9
- Height 1
- Weight 0.535
- Width 7
Product Information
- Brand Curt
- MFR # 45938
- Zoro # G8183615
- UPC # 612314049158
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Overall Length | 9 |
Length | 9 |
Height | 1 |
Width | 7 |
Overall Height | 7 |
Overall Width | 1 |
Details
Weight | 0.535 |
Material | Aluminum/Stainless Assembly |
Description
This Rebellion XD ball mount tongue lock enhances the security of your hitch setup. It is made from cast aluminum and mounts over the top of the vertical-shank attachment pins for a unique, integrated design. The lock has 1/4-turn lock activation and comes with two keys. The Rebellion XD adjustable ball mount is a leap forward in cushion hitch technology. It provides more control, confidence and a more comfortable ride, all while protecting your towing system from jerking, jarring, rattling and trailer sway. The Rebellion XD is not included in this package and must be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Valve Kit EPDM (18911-1030)
- EXTREME MAX Extreme Max 3006.8231 BoatTector Stainless Steel Wide D Shackle - 3/8" (3006.8231)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- VELVAC Agc Glass Fuse 10 Amp (091140-5)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- CURT Replacment 1-7/8" Posi-Lock Coupler Latch (25094)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521 (23521)
- CURT Replacment Swvl Jck Male Pipe Mnt, 5/8" Pin (28932)
- CURT Puck System 2-5/16" Gooseneck Ball, Ram (60601)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- Curt Trailer & Towing Accessories