Shop All Trailer Hitches
Curt
Raw Steel Hitch Bar, 14"
Mfr # 49531
Zoro # G8668410
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Steel
- For Use With Fits All 2" x 2" Receiver Tube Openings
- Length 14"
- Size (In.) 2"
- Type Hitch Bar
Product Information
- Brand Curt
- MFR # 49531
- Zoro # G8668410
- UPC # 612314431007
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 14" |
Size (In.) | 2" |
Details
Material | Solid Steel |
For Use With | Fits All 2" x 2" Receiver Tube Openings |
Item | Raw Steel Hitch Bar,14" |
Type | Hitch Bar |
Description
Raw Steel Hitch Bar,14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- CHAMPION SPARK PLUGS Spark Plug, CJ6 (130098)
- K&W Head Gasket Repair, 16 Oz, Reddish Brown (401016)
- ENERPAC Kit (RC50K)
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Trailer Hitch, 2" Receiver, Class 3,13339 (13339)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- PRO SERIES Pro Series 63153 Trailer Hitch Cargo Carrier (P2J-63153)
- Curt Trailer Hitches