Shop All Trailer & Towing Accessories
Curt
Quick Link, 1760 lb., 5/16", 82900
Mfr # 82900
Zoro # G8652633
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/16" Threaded Link
- Type Quick Link
- Application Secure Link for Chains, Cables, Ropes or Straps
- Material Heat-Treated Steel
Product Information
- Brand Curt
- MFR # 82900
- Zoro # G8652633
- UPC # 612314102907
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/16" Threaded Link |
Details
Type | Quick Link |
Item | Quick Link,1760 lb.,5/16",82900 |
Application | Secure Link for Chains, Cables, Ropes or Straps |
Material | Heat-Treated Steel |
Description
Quick Link,1760 lb.,5/16 In.,82900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Led Work Lamp-Flood Pattern-24 Volt, 63741 (63741)
- PHASETECH Square Grille (CI6X-SG)
- RAMPAGE TIRE COVER 27-29 BLK (772901)
- GROTE Clearance/Marker Lamp, Aluminum, Red (46282)
- CURT Loaded Forged Ball Mnt, 15000 lb., 4" Drp (45332)
- CURT Auxiliary LED Indicator Lights (53201)
- CURT Pin-On Jack Foot, 2000 lb., 8-1/2" H (28275)
- CURT Adjustable Pintle Mount, 48325 (48325)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- CURT Universal Fuses, 15A, PK100 (58450)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- Curt Trailer & Towing Accessories