Shop All Trailer & Towing Accessories
Curt
Quick Link, 1/4", 82611
Mfr # 82611
Zoro # G8668270
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application It can be Linked Onto Any D-Ring or Tie-Down Like a Hook and Just as Easily Secured Like a Seamless Link in a Chain
- Type Quick Link
- Size (In.) 1/4" Threaded Link
- Material Heat-Treated Steel
- For Use With Cable, Chain, Rope
Product Information
- Brand Curt
- MFR # 82611
- Zoro # G8668270
- UPC # 612314106196
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/4" Threaded Link |
Diameter | 1/4 in |
Height | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 2 1/4 in |
Overall Width | 1/2 in |
Details
Application | It can be Linked Onto Any D-Ring or Tie-Down Like a Hook and Just as Easily Secured Like a Seamless Link in a Chain |
Type | Quick Link |
Item | Bearing Covers |
Material | Heat-Treated Steel |
For Use With | Cable, Chain, Rope |
Finish | Zinc Plated |
Features | Requires No Tools for Installation, Threaded Link Ensures Secure Attachment with The Option to Disconnect Later |
Product Type | Quick Link |
Gross Vehicle Weight Capacity | 880 lb |
Description
Bearing Covers, Product Type Quick Link, For Use With Cable, Chain, Rope, Gross Vehicle Weight Capacity 880 lb, Overall Length 2 1/4 in, Overall Width 1/2 in, Finish Zinc Plated, Features Requires No Tools for Installation, Threaded Link Ensures Secure Attachment with The Option to Disconnect Later, Diameter 1/4 in, Height 1 1/8 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Radial Seal Outer Air Element (RS30313)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- WIX FILTERS Engine Oil Filter #Wix 51036 (51036)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- CURT Rubber Hitch Tube Cover, 1-1/4", 22271 (22271)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- CURT Reducer Bushing, 1" to 3/4" Shank, 21100 (21100)
- CURT Adjustable Pintle Mount, 48325 (48325)
- GROTE Adapter, Aux Centre Pin, 7 RV 6 Pole (82-2154)
- Curt Trailer & Towing Accessories