Shop All Trailer & Towing Accessories
Curt
Quick Link, 1/2", 82932
Mfr # 82932
Zoro # G8668289
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat-Treated Steel
- Application It can be Linked Onto Any D-Ring or Tie-Down Like a Hook and Just as Easily Secured Like a Seamless Link in a Chain
- Type Quick Link
- For Use With Secure Link for Chains, Cables, Ropes or Straps
- Size (In.) 1/2" Threaded Link
Product Information
- Brand Curt
- MFR # 82932
- Zoro # G8668289
- UPC # 612314103201
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/2" Threaded Link |
Details
Material | Heat-Treated Steel |
Application | It can be Linked Onto Any D-Ring or Tie-Down Like a Hook and Just as Easily Secured Like a Seamless Link in a Chain |
Type | Quick Link |
For Use With | Secure Link for Chains, Cables, Ropes or Straps |
Item | Quick Link,1/2",82932 |
Description
Quick Link,1/2 In.,82932
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Jump Start Set, Heavy Duty (6146)
- SLIME TIRE REPAIR PLUG 5PK (20233)
- BOSCH Oxygen Sensor, 17025 (17025)
- CAMCO GOOSENECK ADAPTER, 15IN (48501)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- CURT Spare Tire Lock, Chrome (23562)
- CURT Replacment Drct-Wld Sq. Jck Hndl for 28570 (28964)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CARGO MAXX King Pin Lock - Steel (081-02200)
- Curt Trailer & Towing Accessories