Shop All 5th Wheel Hitches
Curt
PuckSystem 5thWheel Adapter, Rails, SelectSilverado, Sierra, F250, F350, 25K
Mfr # 16027
Zoro # G7823734
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 16027
- Zoro # G7823734
- UPC # 612314047536
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT OEM puck system 5th wheel adapter for GM pickups combines the functionality of CURT 5th wheel puck system products with the strength and convenience of GM's truck bed puck system. The adapter provides a set of industry-standard 5th wheel rails to securely mount a CURT 5th wheel hitch or roller into the bed of your Chevy or GMC truck. It is designed to fit select model years of the Chevrolet Silverado, GMC Sierra 2500 HD and 3500 HD and Ford F-250 and F-350 Super Duty (see application info to verify fitment). It features a set of adjustable, quarter-turn anchors to quickly and easily drop into the pucks and provide a moveable platform for the 5th wheel coupling point. This puck system adapter requires a specific GM puck system for installation (year range specific). It features a capacity of 25,000 lbs. and is compatible with all CURT 5th wheel legs and rollers (weight capacities are limited to the lowest-rated towing component). Like our other OEM puck system 5th wheel products, the key feature of the GM 5th wheel adapter is its quarter-turn anchors. With the hitch initially bolted onto the adapter, the adapter can easily be dropped into place whenever needed and secured with the quarter-turn anchors. The anchors can also be adjusted to help eliminate chucking noises between the adapter and under-bed platform while towing. When you are finished towing, simply turn the anchors to remove the entire assembly within seconds. The CURT 5th wheel adapter for select Chevrolet and GMC pickup trucks provides the ultimate in versatility for the CURT 5th wheel line. It tested for safety in accordance with SAE J2638 and is coated in a highly durable carbide black powder coat finish to protect against scratches and rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF3805 (LF3805)
- EXEDY Slave Cylinder, Sc895 (SC895)
- ATP Auto Trans Filter Kit, Atp B-550 (B-550)
- SKF Shaft Seal, 1-13/64 x 1-3/4 x 1/4", CRW1, NBR (11734)
- CURT E16 5th Whl Hitch w/Ram Puck System Legs (16041)
- CURT E16 5th Whl Htch w/Nissn Puck Systm Legs (16071)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT E16 5th Wheel Hitch (16115)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- HUSKY TOWING HITCH FIFTH WHEEL ACCESSORIES, 5TH WHEEL LUBE DISC 12 6.25MM (32256)
- Curt 5th Wheel Hitches