Shop All Trailer Jacks & Accessories
Curt
Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl
Mfr # 28320
Zoro # G8667570
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Weldable Pipe
- Length 10" (Vertical Travel)
- Type Pipe-Mount Swivel Jack
- Color Black/Red Claw (Handle)
- Finish Powder Coated
Product Information
- Brand Curt
- MFR # 28320
- Zoro # G8667570
- UPC # 612314006571
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 10" (Vertical Travel) |
Maximum Lift Height | 21 3/4 in |
Retracted Length | 11 in |
Extended Length | 21 3/4 in |
Minimum Lift Height | 11 in |
Details
Includes | Weldable Pipe |
Item | Trailer Jack |
Type | Pipe-Mount Swivel Jack |
Color | Black/Red Claw (Handle) |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Handle Type | Topwind |
Number of Wheels | 0 |
Construction | Carbide |
Base | Foot Plate |
Gear Travel | 10 in |
Static Load Capacity | 2,000 lb |
Load Capacity | 3,000 lb |
Jack Type | Pipe-Mount Swivel Jack |
Maximum Lifting Capacity | 2,000 lb |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 21 3/4 in, Minimum Lift Height 11 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 10 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 21 3/4 in, Retracted Length 11 in, Jack Type Pipe-Mount Swivel Jack, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 390L4 (390L4)
- BLUE MAGIC Leather Cream Conditioner, 16 Oz, Spray (850-06)
- MOTORAD Standard Fuel Tank Cap, MGC517 (MGC517)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-8D)
- CURT Direct-Weld Sq. Jack, 5000 lb., 15" Travel (28359)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 10" Trvl (28321)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- CURT A-Frame Jack w/Top Handle, 28202 (28202)
- CURT Replacment Jack Snap Ring (28939)
- CURT Rplmnt DrctWld Sq. Jck PullPin for 28512 (28955)
- DRAW-TITE 8,000# SQUARE SIDEWIND JACK W/DROP LEG (1400850383)
- Curt Trailer Jacks & Accessories