Shop All Pintle Hooks & Mounts
Curt
Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye
Mfr # 48215
Zoro # G8667519
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Material Steel
- Application Agriculture, Construction and Even Military Applications
- Includes Bolt Kit, Safety Pin
- Type Pintle Hook
Product Information
- Brand Curt
- MFR # 48215
- Zoro # G8667519
- UPC # 612314502103
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Overall Length | 6 1/8 in |
Mounting Hole Diameter | 9/16 in |
Details
For Use With | Trailer and Tow Vehicle |
Material | Steel |
Application | Agriculture, Construction and Even Military Applications |
Includes | Bolt Kit, Safety Pin |
Type | Pintle Hook |
Color | Black |
Item | Pintle Hook Hitches |
Features | Couples to Lunette Eyes with a 2 1/2 in or 3 in Inside Diameter, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Spring-Loaded Locking Arm |
Finish | Powder Coated |
Product Type | Pintle Hook |
Vehicle Make/Model/Year | Universal |
Vertical Distance Between Mounting Holes | 3 5/16 in |
Gross Vehicle Weight Capacity | 30,000 lb |
Tongue Weight | 6,000 lb |
Number of Mounting Holes | 4 |
Number of Balls Included | 0 |
Gross Trailer Weight Capacity | 6,000 lb |
Horizontal Distance Between Mounting Holes | 1 3/4 in |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Mount Type | Pintle Mount |
Description
Pintle Hook Hitches, Mount Type Pintle Mount, Gross Trailer Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Weight 6,000 lb, Ball Diameter Not Applicable, Material Steel, Finish Powder Coated, Shank Style Not Applicable, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 1 3/4 in, Vertical Distance Between Mounting Holes 3 5/16 in, Mounting Hole Diameter 9/16 in, Vehicle Make/Model/Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT PowerCombi Remote Control Panel (77010700)
- ZEROSTART Engine Heater - 1000W 120V, 1in. Npt Caterpillar, Detroit Diesel, Fiat (8600090)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AF3300)
- PIVOT WORKS Honda Front Wheel Bearing Kit For Honda TRX 400FW ATV 1995 - 2003 (PWFWK-H14-040)
- CURT Pintle Mount Hardware Kit 12, Grade 8, Black (48334)
- CURT Pintle Hook, 20K lb., 2-1/2"-3" Lntte Eye (48210)
- CURT SecureLatch Adjustable Pintle Mount (2-1/2" Shank, 20,000 lbs.) (48016)
- CURT Adjustable Pintle Mount, 48323 (48323)
- CURT Receiver-Mnt Pintle Hook, 2" Shank, 48004 (48004)
- CURT SecureLatch Adjustable Pintle Mount 2 Shank 20000 lbs (48011)
- GEN-Y HITCH 21K Pintle Lock 2.5 Shank (GH-062)
- Curt Trailer & Towing Hitches