Shop All Trailer & Towing Accessories
Curt
Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H
Mfr # 28274
Zoro # G8667421
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 8-1/2" Height
- Material Steel
- Includes Safety Pin
- Type Jack Foot
- For Use With CURT Line of Trailer Jacks
Product Information
- Brand Curt
- MFR # 28274
- Zoro # G8667421
- UPC # 612314006342
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 8-1/2" Height |
Details
Material | Steel |
Item | Jack Foot |
Includes | Safety Pin |
Type | Jack Foot |
For Use With | CURT Line of Trailer Jacks |
Product Type | Jack Foot |
Description
Jack Foot, For Use With CURT Line of Trailer Jacks, Product Type Jack Foot, Includes Safety Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Round, P780006 (P780006)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- CALIBER Bunk Wrap Kit (Includes 4 Endcaps & Stainless Steel Hardware) (23056)
- RAYMARINE ST-Ng to DeviceNet Female (A80675)
- CURT Replacment Swvl Jck Male Pipe Mnt, 5/8" Pin (28932)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Replacment Swvl Jack Gears for Side-Wnd Jck (28924)
- CURT Puck System 2-5/16" Gooseneck Ball, Ram (60601)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- CURT Replacment Marine Jack Handle (28913)
- DRAW-TITE 18IN CLASS III COMBO BAR UNPAINTED (2898)
- Curt Trailer & Towing Accessories