Shop All Ball Mounts
Curt
OEM-Style Gooseneck Hitch Ball, 2-5/16"
Mfr # 60629
Zoro # G8667281
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2-5/16" Ball
- For Use With Fits the Chevrolet, Ford, GMC, Nissan Titan XD and Ram puck system
- Material Steel
- Type OEM Puck System Gooseneck Ball
Product Information
- Brand Curt
- MFR # 60629
- Zoro # G8667281
- UPC # 612314606290
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 2-5/16" Ball |
Details
Item | OEM-Style Gooseneck Hitch Ball,2-5/16" |
For Use With | Fits the Chevrolet, Ford, GMC, Nissan Titan XD and Ram puck system |
Material | Steel |
Type | OEM Puck System Gooseneck Ball |
Description
OEM-Style Gooseneck Hitch Ball,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Set 3Pc Spring Band Clamp Locking Tool (CTA7396)
- DEE ZEE 24X18X18 UNDERBED BOX-DIAMOND PLATE (DZ61)
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- DONALDSON Hydraulic Filter Cartridge (P558467)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- CURT Trailer Ball, 1"x2-1/8" Shank, Rise, 2" (40034)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Ball Mount, Class 4, 2" Shank, 45448 (45448)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- EXTREME MAX Extreme Max 5001.1383 3-in-1 ATV Ball Mount with 2" Ball - 2" Shank (5001.1383)
- Curt Ball Mounts