Shop All Trailer Wiring
Curt
NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130
Mfr # 56130
Zoro # G8666870
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- For Use With Tail Lights, Brake Lights and Turn Signals
- Includes Snap Locks; Dust Cover
- Type 3 to 2 Wire Taillight Converter
Product Information
- Brand Curt
- MFR # 56130
- Zoro # G8666870
- UPC # 612314561308
- Country of Origin China
- Category Trailer Wiring
Details
Connection Type | 4-Way Flat |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Includes | Snap Locks; Dust Cover |
Item | Non-Powered 3-to-2-Wire Taillight Converter,56130 |
Type | 3 to 2 Wire Taillight Converter |
Description
Non-Powered 3-to-2-Wire Taillight Converter,56130
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x16x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721568)
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a (72131)
- FEL-PRO Gasket, Tos18685 (TOS18685)
- WALKER EXHAUST Exhaust Tail Pipe, 45739 (45739)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- CURT Brake Control Harness, 51343 (51343)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- CURT Custom Wiring Connector (7-Way RV Blade Output) (56421)
- HOPKINS FLEX-COIL 7 RV BLADE TO 6 ROUND (CENTER PIN BRAKE) (47085)
- Curt Trailer Wiring