Shop All Trailer Hitch Balls
Curt
MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063
Mfr # 17063
Zoro # G8667099
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Class 3, Class 4 and Class 5 Trailer Hitches
- Includes Weight Distribution Hitch; Sway Control Unit and Trailer Ball; Pre-Torqued 2-5/16" Trailer Ball
- For Use With Fits Any 2" x 2" Receiver Tube
- Type Round Bar Weight Distribution Hitch
Product Information
- Brand Curt
- MFR # 17063
- Zoro # G8667099
- UPC # 612314170630
- Country of Origin China
- Category Trailer Hitch Balls
Details
Item | MV Round Bar Weight Distribution Hitch Kit,17063 |
Color | Black |
Application | Class 3, Class 4 and Class 5 Trailer Hitches |
Includes | Weight Distribution Hitch; Sway Control Unit and Trailer Ball; Pre-Torqued 2-5/16" Trailer Ball |
For Use With | Fits Any 2" x 2" Receiver Tube |
Type | Round Bar Weight Distribution Hitch |
Material | Steel |
Description
MV Round Bar Weight Distribution Hitch Kit,17063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Fo-Pas&Tk/Merc Wez/289/390/E100/E057-74 (2302)
- RV DESIGNER SHURLATCH (H261)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 50' (CNC-350)
- MARETRON Mini Male To Micro Female Reducer (NM-CF)
- CURT ATV Ball Mount 3-in-1,45005 (45005)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40085)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45341)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- Curt Trailer & Towing Hitches