Shop All Trailer Jacks & Accessories
This Product is Discontinued
Curt
Marine Jack w/6" Whl, 1000 lb., 10" Travel (Discontinued)
Mfr # 28100
Zoro # G8666730
This Product is Discontinued
Key Features
- Type Marine Jack
- Size (In.) 6" Wheel
- Includes Bolt-On Hardware
- Length 10" (Vertical Travel)
Product Information
- Brand Curt
- MFR # 28100
- Zoro # G8666730
- UPC # 612314006083
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 6" Wheel |
Length | 10" (Vertical Travel) |
Details
Type | Marine Jack |
Includes | Bolt-On Hardware |
Item | Marine Jack w/6" Whl,1000 lb.,10" Travel |
Description
Marine Jack w/6 In. Whl,1000 lb.,10 In. Travel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.